C4-FSA-18
Description
C4-FSA-18-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 18" WIDE BELT CEMA C
Part # C4-FSA-18
BDI # 21981619
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount