CMD48038X60
Description
CMD48038X60 CONVEYOR PULLEY ; 48X38 MD DRUM XT60 LESS BSH
Part # CMD48038X60
BDI # 17796580
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMD48040X60
Description
CMD48040X60 CONVEYOR PULLEY ; 48X40 MD DRUM XT60 LESS BSH
Part # CMD48040X60
BDI # 17796583
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed
CMW36044H40
Description
CMW36044H40 CONVEYOR PULLEY ; POR 36X44 MD WING H40 LESS BSH
Part # CMW36044H40
BDI # 17797568
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
30X63 CR DR XT35 MDX 3/8 PLAIN LAG
Description
30X63 CR DR XT35 MDX 3/8 PLAIN LAG, 296707 DRUM PULLEY (SMARTCATALOG)
Part # 296707
BDI # 27313476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed
30X22 ST DR XT40
Description
30X22 ST DR XT40 DRUM PULLEY ; NON RETURNABLE
Part # 30X22 ST DR XT40
BDI # 20503243
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Straight Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed