NS882-11T 1-3/16IN KWSS
Description
NS882-11T 1-3/16 KWSS ; PRICE ON REQUEST
Part # NS882-11T 1-3/16IN KWSS
BDI # 18141543
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-11T 1IN KWSS
Description
NS882-11T 1IN KWSS SPROCKET ; 614-100-1 MOLDED SPLIT NON RETURNABLE
Part # NS882-11T 1IN KWSS
BDI # 18146058
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
CI882-11T-1-1/4IN-KWSS-B 401-324-4
Description
CI882-11T-1-1/4IN-KWSS-B SPROCKET ; 401-324-4 NON-SPLIT NON RETURNABLE
Part # CI882-11T-1-1/4IN-KWSS-B 401-324-4
BDI # 24114946
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.41
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
CI880-11T_1-1/4IN_1KW1SS_A
Description
CI880-11T_1-1/4IN_1KW1SS_A SPROCKET (SMARTCATALOG)
Part # 10028847
BDI # 27495520
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Other Features:
880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS882-11T 1-1/4IN KWSS
Description
NS882-11T 1-1/4IN KWSS SPROCKET ; 614-100-3 MOLDED SPLIT NON RETURNABLE
Part # NS882-11T 1-1/4IN KWSS
BDI # 18146059
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore