E7-20U-84-04
Description
E7-20U-84-04 IDLER ASSEMBLY, CEMA E UNEQ TR CEMA E 84" W BLT (SMARTCATALOG)
Part # E7-20U-84-04
BDI # 26372400
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20UI-84
Description
E7-20UI-84 IMPACT IDLER ; 7" DIA ROLLER 20DEG 84" WIDE BELT CEMA E
Part # E7-20UI-84
BDI # 21976734
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount