D5-20U-60-09
Description
D5-20U-60-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 60" WIDE BELT CEMA D
Part # D5-20U-60-09
BDI # 21980639
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
D6-20U-60-09
Description
D6-20U-60-09 STEEL IDLER ; 6" DIA ROLL 20DEG 60" WIDE BELT CEMA D
Part # D6-20U-60-09
BDI # 21979392
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
C5-20U-60-09
Description
C5-20U-60-09 STEEL IDLER ; 5" DIA ROLL 20DEG 60" WIDE BELT CEMA C
Part # C5-20U-60-09
BDI # 21978520
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
D5-35U-72-09
Description
D5-35U-72-09 STEEL IDLER ; 5" DIA ROLLER 35DEG 72" WIDE BELT CEMA D
Part # D5-35U-72-09
BDI # 21979278
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
D5-20UI-60
Description
D5-20UI-60 IMPACT IDLER ; 5" DIA ROLLER 20DEG 60" WIDE BELT CEMA D
Part # D5-20UI-60
BDI # 21980653
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount