C4-20TI-48
Description
C4-20TI-48 IMPACT IDLER ; 4" DIA ROLL 20DEG 48" WIDE BELT CEMA C
Part # C4-20TI-48
BDI # 21978770
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D6-20TI-72
Description
D6-20TI-72 IMPACT IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D
Part # D6-20TI-72
BDI # 21979362
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D6-20TI-48
Description
D6-20TI-48 IMPACT IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D
Part # D6-20TI-48
BDI # 21979356
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D6-20TI-42
Description
D6-20TI-42 IMPACT IDLER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA D
Part # D6-20TI-42
BDI # 21979354
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C4-45T-36
Description
C4-45T-36 IDLER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 36" BELT W
Part # C4-45T-36
BDI # 26374286
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount