Page 1 of 9

Next

Compare
D5-R-72-09-4

COMPARE

D5-R-72-09-4

Description
D5-R-72-09-4 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 4.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-72-09-4

BDI # 21977788

Features

Roller Width - Inch: 75.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-72-09-1

COMPARE

D5-R-72-09-1

Description
D5-R-72-09-1 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-72-09-1

BDI # 21977786

Features

Roller Width - Inch: 75.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-R-72-09-4

COMPARE

D6-R-72-09-4

Description
D6-R-72-09-4 STEEL RETURN ; 6" DIA ROLL 72"WIDE BELT CEMA D 4.5"DROP

MARTIN SPROCKET & GR

Part # D6-R-72-09-4

BDI # 21979172

Features

Roller Width - Inch: 75.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-R-72-09-1

COMPARE

D6-R-72-09-1

Description
D6-R-72-09-1 STEEL RETURN ; 6" DIA ROLL 72"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D6-R-72-09-1

BDI # 21979170

Features

Roller Width - Inch: 75.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
72-GD5043-01

COMPARE

72-GD5043-01

Description
72 GD5043 01 ; POR RTN D 4.5 DROP DSCRUB RG

REXNORD

Part # 72-GD5043-01

BDI # 18141613

Features

Roller Width - Inch: 75
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: 18 Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY