D5-RRD-72-4
Description
D5-RRD-72-4 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D5-RRD-72-4
BDI # 21986296
Features
Roller Width - Inch:
75.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
E7-RSA7-72-04
Description
E7-RSA7-72-04 IDLER SELF-ALIGNER ASSY, CEMA E RETURN CEMA E 72" BELT WIDTH (SMARTCATALOG)
Part # E7-RSA7-72-04
BDI # 26386832
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
E7-R-66-04-7S
Description
E7-R-66-04-7S IDLER ROLLER ASSEMBLY, CEMA E 7"DIA RETURN CEMA E 36" W BLT (SMARTCATALOG)
Part # E7-R-66-04-7S
BDI # 26371499
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Top Mount
E7-R-72-04-7S
Description
E7-R-72-04-7S IDLER ROLLER ASSEMBLY, CEMA E 7"DIA RETURN CEMA E 72" W BLT (SMARTCATALOG)
Part # E7-R-72-04-7S
BDI # 26382849
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
72-GD6042-01
Description
72 GD6042 01 ; POR RTN D 4.5 DROP SPIRAL RG
Part # 72-GD6042-01
BDI # 18141617
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Top Mount