D5-RSA1-72-09
Description
D5-RSA1-72-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 72"WIDE BELT CEMA D 1.5"DROP
Part # D5-RSA1-72-09
BDI # 21977820
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
D5-RRDSA4-72
Description
D5-RRDSA4-72 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER
Part # D5-RRDSA4-72
BDI # 24657819
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D6-RSA4-72-09
Description
D6-RSA4-72-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 35DEG 72" WIDE BELT CEMA D
Part # D6-RSA4-72-09
BDI # 21979472
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
E7-RRDSA7-72
Description
E7-RRDSA7-72 DISC RETURN SELF-ALIGNER, CEMA E CEMA D 36" BELT WIDTH (SMARTCATALOG)
Part # E7-RRDSA7-72
BDI # 26382851
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D5-RSA4-72-09
Description
D5-RSA4-72-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 72" WD BELT CEMA D 4.5" DROP
Part # D5-RSA4-72-09
BDI # 21977836
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount