820/815-29T RB 3/4IN ARM BODY

COMPARE

820/815-29T RB 3/4IN ARM BODY

Description
820/815-29T RB 3/4IN ARM BODY SPROCKET ; NON-RETURNABLE 401-164-2 NON-SPLIT CI

REXNORD

Part # 820/815-29T RB 3/4IN ARM BODY

BDI # 18141856

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.978
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.05
Other Features: Arm Body
Pitch Diameter - Millimeter: 177.241
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A29

COMPARE

820A29

Description
820A29 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A29

BDI # 625521

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.978
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.05
Other Features: Arm Body
Pitch Diameter - Millimeter: 177.241
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815-29T RB 3/4IN ARM BODY

COMPARE

815-29T RB 3/4IN ARM BODY

Description
CI815-29T RB 3/4IN ARM BODY SPROCKET ; POR 401-164-3 NON-SPLIT NON RETURNABLE

REXNORD

Part # 815-29T RB 3/4IN ARM BODY

BDI # 18142116

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.978
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.05
Other Features: Arm Body
Pitch Diameter - Millimeter: 177.241
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A29

COMPARE

815A29

Description
815A29 CONVEYOR CHAIN SPROCKET ; FLAT TOP MODULAR 60/66/810/812/815/881

MARTIN SPROCKET & GR

Part # 815A29

BDI # 625464

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.978
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.05
Other Features: Arm Body
Pitch Diameter - Millimeter: 177.241
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
821A29

COMPARE

821A29

Description
821A29 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 821A29

BDI # 625539

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.978
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.05
Outside Diameter - Millimeter: 179.07
Pitch Diameter - Millimeter: 177.241
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY