30-GC5043-02
Description
30-GC5043-02 RTN C 4.5 DRP RBDSC FS ; IDLER NON RET
Part # 30-GC5043-02
BDI # 18140214
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Sealed | 11 Disc
Mounting Method:
Top Mount
30-GC5043-01
Description
30-GC5043-01 RTN C 4.5 DRP RBDSC RG ; IDLER NON RET
Part # 30-GC5043-01
BDI # 18140213
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Sealed | 11 Disc
Mounting Method:
Top Mount
D5-20UI-42
Description
D5-20UI-42 IMPACT IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D
Part # D5-20UI-42
BDI # 21980647
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
30-GD5040-02
Description
30-GD5040-02 RTN D 4.5 DRP ST FS IDLER ; NON RETURNABLE
Part # 30-GD5040-02
BDI # 18140272
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount
30-GD5043-01
Description
30 GD5043 01 ; POR RTN D 4.5 DROP DSCRUB RG
Part # 30-GD5043-01
BDI # 18140273
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Sealed | 11 Disc
Mounting Method:
Top Mount