C6-FRD-54-1
Description
C6-FRD-54-1 IMPACT FLAT CARRY ; CEMA C RUBBER
Part # C6-FRD-54-1
BDI # 24657779
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-54-4
Description
D6-FRD-54-4 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-54-4
BDI # 24657831
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-54-1
Description
D6-FRD-54-1 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-54-1
BDI # 24657830
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-RRD-54-1
Description
D6-RRD-54-1 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D6-RRD-54-1
BDI # 21986315
Features
Roller Width - Inch:
57.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D6-F-54-09-1
Description
D6-F-54-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D6-F-54-09-1
BDI # 21986084
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount