C5-TI-20
Description
C5-TI-20 IMPACT RETURN ROLL ; 5" DIA ROLLER 20" WIDE BELT CEMA C
Part # C5-TI-20
BDI # 21975670
Features
Roller Width - Inch:
7.63
Roller Width - Millimeter:
193.802
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
18-GB5200-21
Description
18-GB5200-21 IDL 20TRGH ST EQ F/S B+ ; IDLER NON RETURNABLE
Part # 18-GB5200-21
BDI # 24129823
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
18-C5300FS
Description
18-GC5300-02 IDL 35TRGH ST EQ F/S ; TROUGHING IMPACT IDLER
Part # 18-C5300FS
BDI # 18139611
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
C5-20TSA-18-09
Description
C5-20TSA-18-09 INDLER SHELF-ALIGNER ; 5" DIA ROLL 20DEG 18" WIDE BELT CEMA C
Part # C5-20TSA-18-09
BDI # 21978490
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Side Mount
C5-20TSA-20-09
Description
C5-20TSA-20-09 INDLER SHELF-ALIGNER ; 5" DIA ROLL 20DEG 20" WIDE BELT CEMA C
Part # C5-20TSA-20-09
BDI # 21978492
Features
Roller Width - Inch:
7.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Side Mount