Page 1 of 4

Next

Compare
E6-RRD-72-7S

COMPARE

E6-RRD-72-7S

Description
E6-RRD-72-7S IDLER RETURN DISC ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E6-RRD-72-7S

BDI # 24657872

Features

Roller Width - Inch: 75.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-72-1

COMPARE

D6-RRD-72-1

Description
D6-RRD-72-1 RUBBER DISC RETURN ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-RRD-72-1

BDI # 21986321

Features

Roller Width - Inch: 75.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
72-GD6043-02

COMPARE

72-GD6043-02

Description
72 GD6043 02 ; POR RTN D 4.5 DROP DSCRUB FS

REXNORD

Part # 72-GD6043-02

BDI # 18141619

Features

Roller Width - Inch: 75
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Sealed | 18 Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-FRD-72-4

COMPARE

D6-FRD-72-4

Description
D6-FRD-72-4 IMPACT FLAT CARRY ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-FRD-72-4

BDI # 24657835

Features

Roller Width - Inch: 75.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-FRD-72-1

COMPARE

D6-FRD-72-1

Description
D6-FRD-72-1 IMPACT FLAT CARRY ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-FRD-72-1

BDI # 24657834

Features

Roller Width - Inch: 75.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY