E7-20U-60-04
Description
E7-20U-60-04 IDLER ASSEMBLY, CEMA E UNEQ TR CEMA E 60" W BLT (SMARTCATALOG)
Part # E7-20U-60-04
BDI # 26389891
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
E7-RSA7-36-04
Description
E7-RSA7-36-04 IDLER SELF-ALIGNER ASSY, CEMA E RETURN CEMA E 36" BELT WIDTH (SMARTCATALOG)
Part # E7-RSA7-36-04
BDI # 26386830
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Top Mount
E7-R-42-04-4S
Description
E7-R-42-04-4S IDLER ROLLER ASSEMBLY, CEMA E 7"DIA RETURN CEMA E 36" W BLT (SMARTCATALOG)
Part # E7-R-42-04-4S
BDI # 26371500
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Top Mount
E7-RRD-42-7S
Description
E7-RRD-42-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-42-7S
BDI # 24657894
Features
Roller Width - Inch:
45.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
36-FE7022-01
Description
36-FE7022-01 IDL L/S IMP 2.44BRG IDLER ; NON RETURNABLE
Part # 36-FE7022-01
BDI # 18140380
Features
Roller Width - Inch:
40
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Base Mount