Page 1 of 2

Next

Compare
E7-FRD-48-4

COMPARE

E7-FRD-48-4

Description
E7-FRD-48-4 IMPACT FLAT CARRY ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E7-FRD-48-4

BDI # 24657886

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7-20UI-66

COMPARE

E7-20UI-66

Description
E7-20UI-66 IMPACT IDLER ; 7" DIA ROLLER 20DEG 66" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-20UI-66

BDI # 21976730

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
48-FE7022-01

COMPARE

48-FE7022-01

Description
48-FE7022-01 IDL L/S IMP 2.44BRG IDLER ; NON RETURNABLE

REXNORD

Part # 48-FE7022-01

BDI # 18140645

Features

Roller Width - Inch: 52
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7-R-48-04-4S

COMPARE

E7-R-48-04-4S

Description
E7-R-48-04-4S IDLER ROLLER ASSEMBLY, CEMA E 7"DIA RETURN CEMA E 36" W BLT (SMARTCATALOG)

MARTIN SPROCKET & GR

Part # E7-R-48-04-4S

BDI # 26382847

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7-RSA7-48-04

COMPARE

E7-RSA7-48-04

Description
E7-RSA7-48-04 IDLER SELF-ALIGNER ASSY, CEMA E RETURN CEMA E 48" BELT WIDTH (SMARTCATALOG)

MARTIN SPROCKET & GR

Part # E7-RSA7-48-04

BDI # 26375450

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY