E7-RSA7-84-04
Description
E7-RSA7-84-04 IDLER SELF-ALIGNER ASSY, CEMA E RETURN CEMA E 84" BELT WIDTH (SMARTCATALOG)
Part # E7-RSA7-84-04
BDI # 26382852
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Top Mount
E7-R-84-04
Description
E7-R-84-04 IDLER ROLLER, CEMA E 7" DIA STEEL RETURN CEMA E (SMARTCATALOG)
Part # E7-R-84-04
BDI # 26386887
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2133.6
Product Name:
Roller
Belt Width - Inch:
84
E7-RRD-84
Description
E7-RRD-84 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 84" WIDE BELT CEMA E
Part # E7-RRD-84
BDI # 21976820
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2133.6
Product Name:
Roller
Belt Width - Inch:
84
E7-FRD-84
Description
E7-FRD-84 FLAT CARRY ROLL ; 7" DIA ROLLER 84" WIDE BELT CEMA E
Part # E7-FRD-84
BDI # 21976802
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2133.6
Product Name:
Roller
Belt Width - Inch:
84
E7-20U-96-04
Description
E7-20U-96-04 IDLER ASSEMBLY, CEMA E UNEQ TR CEMA E 96" W BLT (SMARTCATALOG)
Part # E7-20U-96-04
BDI # 26386900
Features
Roller Width - Inch:
83.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount