Page 1 of 5

Next

Compare
D5-FRD-54SB

COMPARE

D5-FRD-54SB

Description
D5-FRD-54SB FLAT CARRIER IDLER ; RBR DISC 54" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FRD-54SB

BDI # 23144172

Features

Roller Width - Inch: 55.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
D5-FRD-54SB-1

COMPARE

D5-FRD-54SB-1

Description
D5-FRD-54SB-1 FLAT CARRIER IDLER ; RBR DISC 54" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # D5-FRD-54SB-1

BDI # 23144176

Features

Roller Width - Inch: 55.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
D5-FLI-54SB

COMPARE

D5-FLI-54SB

Description
D5-FLI-54SB FLAT CARRIER ROLLER ; RBR DISC 54" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FLI-54SB

BDI # 23146311

Features

Roller Width - Inch: 55.875
Roller Width - Millimeter: 1419.225
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Request A Price QTY
D5-39LSI-54

COMPARE

D5-39LSI-54

Description
D5-39LSI-54 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 54" BELT W 5" RLR 39DEG

PRECISION PULLEY

Part # D5-39LSI-54

BDI # 23146676

Features

Roller Width - Inch: 55.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: 2-7/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Request A Price QTY
C6-RLG-54SB

COMPARE

C6-RLG-54SB

Description
C6-RLG-54SB RETURN RUBBER GROOVED ROLLER ; 54" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RLG-54SB

BDI # 23140996

Features

Roller Width - Inch: 55.875
Roller Width - Millimeter: 1419.225
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Request A Price