614-632482

COMPARE

614-632482

Description
614-632482 ROLLER ; NON-RETURNABLE 614 OD2.36XID1/2" RLR

REXNORD

Part # 614-632482

BDI # 21839315

Features

Roller Width - Inch: 1.69
Series: 614
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 12.7
Shaft Dia/Bore - Inch: 0.5
Roller Type: Single
Roller Material: Acetal
Other Features: 70 Shore Hardness Thermoplastic Rubber Surface Hub | 2.76" Flange Diameter

Price Inventory : Available to order
Loading Price
QTY
ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE

COMPARE

ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE

Description
ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE ; NON-RETURNABLE 614-635152 FOR CHAIN

REXNORD

Part # ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE

BDI # 23210431

Features

Roller Width - Inch: 1.69
Series: 614
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Acetal
Other Features: Thermoplastic Rubber Surface

Price Inventory : Available to order
Loading Price
QTY