24SQ724-L-G
Description
24SQ724-L-G CONVEYOR SCREW ; 24IN X 24P RH 9FT OAL 17IN L INT COLLAR
Part # 24SQ724-L-G
BDI # 25945876
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
24
Other Features:
Quick Detachable
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
609.6
Screw Diameter - Inch:
24
Direction:
Left
Product Name:
Conveyor Screw
24SF716-R
Description
24SF716-R SECTIONAL FLIGHT ONLY ; 24" X 24" SIZE
Part # 24SF716-R
BDI # 617781
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
24
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
609.6
Screw Diameter - Inch:
24
Direction:
Right
Product Name:
Flight
24S716-R 24IN X 24IN X 1/4IN 11FT-8IN
Description
24S716-R 24"X24"X1/4" 11-8' SECT SCREW ; 3 BOLT DRILLED FOR 3-7/16 COUPLING
Part # 24S716-R 24IN X 24IN X 1/4IN 11FT-8IN
BDI # 24475131
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
24
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
609.6
Screw Diameter - Inch:
24
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
24SF724-R
Description
24SF724-R SECTIONAL FLIGHT ONLY ; 24" X 24" SIZE
Part # 24SF724-R
BDI # 617782
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
24
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
609.6
Screw Diameter - Inch:
24
Direction:
Right
Product Name:
Flight
24S732-R 11FT 7IN PITCH
Description
24S732-R 11FT 7IN PITCH CONVEYOR SCREW ; SECTIONAL CONVEYOR SCREW RH
Part # 24S732-R 11FT 7IN PITCH
BDI # 21515789
Features
Length - Feet:
11.583
Inch - Metric:
Inch
Pitch:
24
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
609.6
Screw Diameter - Inch:
24
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional