Page 1 of 4

Next

Compare
14CH305

COMPARE

14CH305

Description
14CH305 BEARING HANGER ; 14" X 2 7/16" 30

MARTIN SPROCKET & GR

Part # 14CH305

BDI # 615465

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 190.5

Series: 30
Inch - Metric: Inch
Other Features: 14 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Product Name: Hanger
Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
12CH19B4

COMPARE

12CH19B4

Description
12CH19B4 BEARING HANGER ; 12" X 2" 19B -OIL

MARTIN SPROCKET & GR

Part # 12CH19B4

BDI # 614916

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 9
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 228.6

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
12CH19B5

COMPARE

12CH19B5

Description
12CH19B5 BEARING HANGER ; 12" X 2 7/16" 19B -OIL

MARTIN SPROCKET & GR

Part # 12CH19B5

BDI # 614917

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
14CH306

COMPARE

14CH306

Description
14CH306 BEARING HANGER ; 14" X 3" 30

MARTIN SPROCKET & GR

Part # 14CH306

BDI # 615466

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 190.5

Series: 30
Inch - Metric: Inch
Other Features: 14 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Product Name: Hanger
Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
9CH304

COMPARE

9CH304

Description
9CH304 BEARING HANGER ; 9" X 2" STY 30 FRAME

MARTIN SPROCKET & GR

Part # 9CH304

BDI # 625742

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 127

Series: 30
Inch - Metric: Inch
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Product Name: Hanger
Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY