Page 1 of 3

Next

Compare
672-699032

COMPARE

672-699032

Description
672-699032 ROLLER TRANSFER PLATE ; NON-RETURNABLE FOR CONVEYOR

REXNORD

Part # 672-699032

BDI # 24151067

Features

Roller Width - Inch: 2.66
Roller Width - Millimeter: 67.564
Series: 672
Length - Feet: 0.139
Height - Millimeter: 22.352

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Polyethylene
Other Features: Side Module with Nose | Stainless Steel Roller Shaft | White Roller

Price Inventory : Available to order
Loading Price
QTY
672-687412

COMPARE

672-687412

Description
672-687412 ROLLER TRANSFER PLATE ; END TRNSFR MODULE 2 AXLE 3.35IN TOTAL WD

REXNORD

Part # 672-687412

BDI # 24629414

Features

Roller Width - Inch: 2.66
Roller Width - Millimeter: 67.564
Series: 672
Length - Feet: 0.139
Height - Millimeter: 22.352

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Acetal
Other Features: Side Module with Nose | Stainless Steel Roller Shaft

Price Inventory : Available to order
Loading Price
QTY
672 LIP2 L85MM HP

COMPARE

672 LIP2 L85MM HP

Description
ROL-PLT 672 LIP2 L85MM HP 672-687412 ; NON-RETURNABLE ROLLER TRANSFER PLATE

REXNORD

Part # 672 LIP2 L85MM HP

BDI # 21473872

Features

Roller Width - Inch: 2.66
Roller Width - Millimeter: 67.564
Series: 672
Length - Feet: 0.139
Height - Millimeter: 22.352

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Acetal
Other Features: Side Module with Nose | Stainless Steel Roller Shaft

Price Inventory : Available to order
Loading Price
QTY
4CH2202

COMPARE

4CH2202

Description
4CH2202 BEARING HANGER ; 4" X 1" STY 220 FRAME

MARTIN SPROCKET & GR

Part # 4CH2202

BDI # 619390

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Mounting Flange to Center of Bearing - Inch: 4
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 101.6

Series: 220
Inch - Metric: Inch
Length - Millimeter: 184.15
Other Features: 4 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch: 7.25

Price Inventory : Available to order
Loading Price
QTY
4CH2262

COMPARE

4CH2262

Description
4CH2262 BEARING HANGER ; 226 SERIES 5" LEN 3-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 4CH2262

BDI # 619391

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Mounting Flange to Center of Bearing - Inch: 3.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 92.075

Series: 226
Inch - Metric: Inch
Length - Millimeter: 127
Other Features: 4 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 5

Price Inventory : Available to order
Loading Price
QTY