54-FC5041-09
Description
54-FC5041-09 IDLER ; IDLER NON RETURNABLE
Part # 54-FC5041-09
BDI # 18140892
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Top Mount
54-GD6050-02
Description
54 GD6050 02 ; POR IDLER I/P 4.5DROP STL F/S
Part # 54-GD6050-02
BDI # 18140944
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Inclined Pivot | Sealed
Mounting Method:
Top Mount
54-GD5040-01
Description
54-GD5040-01 RTN D 4.5 DRP ST RG ; IDLER NON RETURNABLE
Part # 54-GD5040-01
BDI # 18140933
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Top Mount
611-21292-01
Description
611-21292-01 BELT CONVEYOR ROLLER ; 5X57DSCRUB G/SL F/S-D NON RETURNABLE
Part # 611-21292-01
BDI # 18141255
Features
Roller Width - Inch:
57
Roller Width - Millimeter:
1447.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed | 15 Disc
Belt Width - Millimeter:
1371.6
Product Name:
Roller
54-GD5043-01
Description
54-GD5043-01 RTN D 4.5 DRP RBDSC RG ; IDLER NON RETURNABLE
Part # 54-GD5043-01
BDI # 18140934
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Sealed | 15 Disc
Mounting Method:
Top Mount