Page 1 of 35

Next

Compare
C4-20TI-48

COMPARE

C4-20TI-48

Description
C4-20TI-48 IMPACT IDLER ; 4" DIA ROLL 20DEG 48" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C4-20TI-48

BDI # 21978770

Features

Roller Width - Inch: 17.63
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20TI-48

COMPARE

D6-20TI-48

Description
D6-20TI-48 IMPACT IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20TI-48

BDI # 21979356

Features

Roller Width - Inch: 17.63
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TSA-54-09

COMPARE

D6-35TSA-54-09

Description
D6-35TSA-54-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 35DEG 54" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-35TSA-54-09

BDI # 21979452

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-35TSA-54-07

COMPARE

E6-35TSA-54-07

Description
E6-35TSA-54-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 35DEG 54" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-35TSA-54-07

BDI # 21977364

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35T-54-09

COMPARE

D5-35T-54-09

Description
D5-35T-54-09 INSERT IDLER ; 5" DIA ROLL 35DEG 54" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-35T-54-09

BDI # 21981076

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY