20-GB5043-20
Description
20 GB5043 20 ; POR RTN B+ 1.5 DROP RUBDSC RG
Part # 20-GB5043-20
BDI # 18139696
Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
7 Disc
Mounting Method:
Top Mount
20-GB5040-21
Description
20-GB5040-21 RTN B+ 1.5 DRP ST FS IDLER ; NON RETURNABLE
Part # 20-GB5040-21
BDI # 18139695
Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount
20-GB5020-20
Description
20 GB5020 20 ; POR IDLER FLAT 4.25 RISE RG B+
Part # 20-GB5020-20
BDI # 18139692
Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Base Mount
20-GB5052-02
Description
20 GB5052 02 ; POR IDLER P/A 1.5DRP STL F/S
Part # 20-GB5052-02
BDI # 18139699
Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
611-21010-01
Description
611-21010-01 BELT CONVEYOR ROLLER ; 5X17 IMP G/SL REGR-C
Part # 611-21010-01
BDI # 18141201
Features
Roller Width - Inch:
17
Roller Width - Millimeter:
431.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Product Name:
Roller
CEMA Class:
CEMA C