48-GB4040-20
Description
48-GB4040-20 IDL RTN B+ 1.5DRP ST RG ; IDLER NON RETURNABLE
Part # 48-GB4040-20
BDI # 18140648
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount
C4-RRD-48-4
Description
C4-RRD-48-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-48-4
BDI # 21986189
Features
Roller Width - Inch:
51.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
Features
Roller Width - Inch:
51.38
Roller Width - Millimeter:
1305.052
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
611-21063-01
Description
611-21063-01 CONVEYOR ROLLER ; ROLL 51STL G/SL R/G-C NON RETURNABLE
Part # 611-21063-01
BDI # 18141487
Features
Roller Width - Inch:
51
Roller Width - Millimeter:
1295.4
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Regreasable
Belt Width - Millimeter:
1219.2
Product Name:
Roller
48-GB4020-20
Description
48-GB4020-20 IDL FLT 4.25 RISE RG B+ ; IDLER NON RETURNABLE
Part # 48-GB4020-20
BDI # 18140646
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Base Mount