D5-R-72-09-4
Description
D5-R-72-09-4 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 4.5"DROP
Part # D5-R-72-09-4
BDI # 21977788
Features
Roller Width - Inch:
75.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
D5-R-72-09-1
Description
D5-R-72-09-1 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 1.5"DROP
Part # D5-R-72-09-1
BDI # 21977786
Features
Roller Width - Inch:
75.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
D5-RRD-72
Description
D5-RRD-72 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 72" WIDE BELT CEMA D
Part # D5-RRD-72
BDI # 21977804
Features
Roller Width - Inch:
75.13
Roller Width - Millimeter:
1908.302
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
72-GD5043-01
Description
72 GD5043 01 ; POR RTN D 4.5 DROP DSCRUB RG
Part # 72-GD5043-01
BDI # 18141613
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
18 Disc
Mounting Method:
Top Mount
D5-FRD-72
Description
D5-FRD-72 FLAT CARRY ROLL ; 5" DIA ROLL 72"WIDE BELT CEMA D 1.5"DROP
Part # D5-FRD-72
BDI # 21977524
Features
Roller Width - Inch:
75.38
Roller Width - Millimeter:
1914.652
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72