42X51 CR DR XT100 MDX 1/2 HBG DLAG
Description
42X51 CR DR XT100 MDX 1/2 HBG DLAG, 220872 DRUM PULLEY (SMARTCATALOG)
Part # 220872
BDI # 27316882
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | With 1/2 Inch Herringbone D Lagging
Mounting Method:
Bushed
42X63 CR DR XT100 MDX 3/8 HBG LAG
Description
42X63 CR DR XT100 MDX 3/8 HBG LAG, 220679 DRUM PULLEY (SMARTCATALOG)
Part # 220679
BDI # 27303543
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
42X60 ST DR XT100 MDX 1/2 HGB W/ SHAFT
Description
42X60 ST DR XT100 MDX 1/2 HGB W/ SHAFT, PA03891-10 DRUM PULLEY (SMARTCATALOG)
Part # PA03891-10
BDI # 27304287
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Straight Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging | With Shaft
Mounting Method:
Bushed
PA13914-1000
Description
PA13914-1000 DRUM PULLEY, 42X63 ST DR XT100 1/2 PLN LAG SPC ASSY (SMARTCATALOG)
Part # PA13914-1000
BDI # 27322744
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.175
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed
PA13914-3000
Description
PA13914-3000 DRUM PULLEY, 42X63 ST DR XT100 1/2 PLN LAG SPC ASSY (SMARTCATALOG)
Part # PA13914-3000
BDI # 27294748
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.175
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed