12X42 CR WI HE25;225282
Description
12X42 CR WI HE25 ; 225282 PULLEY, WING HE HEAVY DUTY (SMARTCATALOG)
Part # 225282
BDI # 27303761
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
12X46 ST DR XT30 MDX W/ SHAFT
Description
12X46 ST DR XT30 MDX W/ SHAFT, PA19680-10 DRUM PULLEY (SMARTCATALOG)
Part # PA19680-10
BDI # 27304752
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Straight Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
XT Bushing | With Shaft
Mounting Method:
Bushed
10X26 CR DR XT25 W/ SHAFT;PA00420-570
Description
10X26 CR DR XT25 W/ SHAFT ; PA00420-570, DRUM PULLEY (SMARTCATALOG)
Part # PA00420-570
BDI # 27304220
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing | CEMA Specification | With Shaft
Mounting Method:
Bushed
14X63 ST DR XT50 1/2 HBG LAG CONV
Description
14X63 ST DR XT50 1/2 HBG LAG CONV, 293509 DRUM PULLEY (SMARTCATALOG)
Part # 293509
BDI # 27312468
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
14X63 CR DR XT45 1/2 HBG LAG CONV
Description
14X63 CR DR XT45 1/2 HBG LAG CONV, 293506 DRUM PULLEY (SMARTCATALOG)
Part # 293506
BDI # 27312467
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed