18X18 CR DR HE30 MDX 1/2 HBG LAG
Description
18X18 CR DR HE30 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 18X18 CR DR HE30 MDX 1/2 HBG LAG
BDI # 19377620
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
18X51 CR DR HE30 MDX 3/8 HBG LAG
Description
18X51 CR DR HE30 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 18X51 CR DR HE30 MDX 3/8 HBG LAG
BDI # 19378459
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
18X24 CR DR HE30 MDX 1/2 HBG LAG
Description
18X24 CR DR HE30 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 18X24 CR DR HE30 MDX 1/2 HBG LAG
BDI # 19377622
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
18X32 CR DR HE30 3/8 HBG MACH LAG
Description
18X32 CR DR HE30 3/8 HBG MACH LAG, 207198 DRUM PULLEY (SMARTCATALOG)
Part # 207198
BDI # 27303376
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
18X28 CR DR HE30 1IN PLN LAG;220588
Description
18X28 CR DR HE30 1" PLN LAG ; 220588, DRUM PULLEY (SMARTCATALOG)
Part # 220588
BDI # 27294530
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
711.2
Face Width - Inch:
28
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1 Inch Plain Lagging
Mounting Method:
Bushed