CSD16063H40
Description
CSD16063H40 CONVEYOR PULLEY ; POR 16X63 SD DRUM H40 LESS BSH
Part # CSD16063H40
BDI # 17798281
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMW16036H40
Description
CMW16036H40 CONVEYOR PULLEY ; POR 16X36 MD WING H40 LESS BSH
Part # CMW16036H40
BDI # 17797011
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CMD16032H40
Description
CMD16032H40 CONVEYOR PULLEY ; POR 16X32 MD DRUM H40 LESS BSH
Part # CMD16032H40
BDI # 17795500
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD16038H40
Description
CSD16038H40 CONVEYOR PULLEY ; POR 16X38 SD DRUM H40 LESS BSH
Part # CSD16038H40
BDI # 17798408
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD16038H40L3H
Description
CSD16038H40L3H CONVEYOR PULLEY ; POR 16X38 SD DRUM H40 NO BSH LAGG
Part # CSD16038H40L3H
BDI # 17798409
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed