CMD24057H40
Description
CMD24057H40 CONVEYOR PULLEY ; POR 24X57 MD DRUM H40 LESS BSH
Part # CMD24057H40
BDI # 17796222
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CSW24044H40
Description
CSW24044H40 CONVEYOR PULLEY ; POR 24X44 SD WING H40 LESS BSH
Part # CSW24044H40
BDI # 17800060
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD24063H40
Description
CMD24063H40 CONVEYOR PULLEY ; POR 24X63 MD DRUM H40 LESS BSH
Part # CMD24063H40
BDI # 17796239
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24026H40
Description
CSD24026H40 CONVEYOR PULLEY ; POR 24X26 SD DRUM H40 LESS BSH
Part # CSD24026H40
BDI # 17798715
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMW24036H40
Description
CMW24036H40 CONVEYOR PULLEY ; POR 24X36 MD WING H40 LESS BSH
Part # CMW24036H40
BDI # 17797444
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed