CSW30051H45
Description
CSW30051H45 CONVEYOR PULLEY ; POR 30X51 SD WING H45 LESS BSH
Part # CSW30051H45
BDI # 17800094
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMW30054H45
Description
CMW30054H45 CONVEYOR PULLEY ; POR 30X54 MD WING H45 LESS BSH
Part # CMW30054H45
BDI # 17797352
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CSD30038H45
Description
CSD30038H45 CONVEYOR PULLEY ; POR 30X38 SD DRUM H45 LESS BSH
Part # CSD30038H45
BDI # 17799156
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD30057H45
Description
CSD30057H45 CONVEYOR PULLEY ; POR 30X57 SD DRUM H45 LESS BSH
Part # CSD30057H45
BDI # 17799209
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMD30063H45
Description
CMD30063H45 CONVEYOR PULLEY ; POR 30X63 MD DRUM H45 LESS BSH
Part # CMD30063H45
BDI # 17796359
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed