CMES3663X50L3
Description
CMES3663X50L3 CONVEYOR PULLEY ; 36X63 MES DRUM XT50 3/8 PL
Part # CMES3663X50L3
BDI # 22934995
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD36020X50
Description
CMD36020X50 CONVEYOR PULLEY ; 36X20 MD DRUM XT50 LESS BSH
Part # CMD36020X50
BDI # 17796385
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3644X50L3H
Description
CMES3644X50L3H CONVEYOR PULLEY ; 36X44 MES DRUM XT50 3/8 HBL
Part # CMES3644X50L3H
BDI # 22934551
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3632X50L3
Description
CMES3632X50L3 CONVEYOR PULLEY ; 36X32 MES DRUM XT50 3/8 PL
Part # CMES3632X50L3
BDI # 22934245
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3638X50
Description
CMES3638X50 CONVEYOR PULLEY ; 36X38 MES DRUM XT50
Part # CMES3638X50
BDI # 22934387
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed