20X32 ST DR HE25
Description
20X32 ST DR HE25 DRUM PULLEY ; NON RETURNABLE
Part # 20X32 ST DR HE25
BDI # 268697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
20X46 CR DR HE45 MDX 1/2 HBG LAG
Description
20X46 CR DR HE45 MDX 1/2 HBG LAG, 200761 DRUM PULLEY (SMARTCATALOG)
Part # 200761
BDI # 27294501
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
PA03079-21000
Description
PA03079-21000 DRUM PULLEY, 20X32 CR DR XT30 3/4 DIA D W/ SHAFT (SMARTCATALOG)
Part # PA03079-21000
BDI # 27294719
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification | With 3/4 Inch Diamond D Lagging | With Shaft
Mounting Method:
Bushed
20X57 ST DR XT60 MDX
Description
20X57 ST DR XT60 MDX DRUM PULLEY ; NON RETURNABLE
Part # 20X57 ST DR XT60 MDX
BDI # 20504413
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
XT Bushing
Mounting Method:
Bushed
CSW20016X35
Description
CSW20016X35 CONVEYOR PULLEY ; 20X16 SD WING XT35 LESS BSH
Part # CSW20016X35
BDI # 17799847
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed