10042-RIT

COMPARE

10042-RIT

Description
10042-RIT CYLINDRICAL ROLLER BEARING ; 5.75" ID 10.25" OD 3.75" W

SCHEERER BEARING

Part # 10042-RIT

BDI # 26336685

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
RN-5142

COMPARE

RN-5142

Description
RN-5142 CYLINDRICAL ROLLER BEARING ; 210MM ID 340MM OD

SCHEERER BEARING

Part # RN-5142

BDI # 21478988

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
RN-5142-007

COMPARE

RN-5142-007

Description
RN-5142-007 CYLINDRICAL ROLLER BEARING ; 210MM ID 340MM OD 95.3MM WD

SCHEERER BEARING

Part # RN-5142-007

BDI # 26309357

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
10043-RIU

COMPARE

10043-RIU

Description
10043-RIU CYLINDRICAL ROLLER BEARING

SCHEERER BEARING

Part # 10043-RIU

BDI # 26316461

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY