40R31/35 C=2.750 WRAPFLEX 3700081

COMPARE

40R31/35 C=2.750 WRAPFLEX 3700081

Description
40R31/35 C=2.750 WRAPFLEX 3700081 ; NON-RETURNABLE SPACER HUB

REXNORD

Part # 40R31/35 C=2.750 WRAPFLEX 3700081

BDI # 23136004

Features

Component: Spacer Hub
Width - Millimeter: 69.85
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.02

Outside Diameter - Millimeter: 152.908
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 2.75

Price Inventory : Available to order
Loading Price
QTY
30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX

COMPARE

30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX

Description
30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX ; NON-RETURNABLE

REXNORD

Part # 30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX

BDI # 18483679

Features

Component: Spacer Hub
Width - Millimeter: 75.336
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.96

Outside Diameter - Millimeter: 125.984
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs
Width - Inch: 2.966

Price Inventory : Available to order
Loading Price
QTY
5R31/35 SPACER HUB C-2.763 WRAPFLEX

COMPARE

5R31/35 SPACER HUB C-2.763 WRAPFLEX

Description
5R31/35 SPACER HUB C-2.763 WRAPFLEX ; NON-RETURNABLE 3701115 W/FASTENER

REXNORD

Part # 5R31/35 SPACER HUB C-2.763 WRAPFLEX

BDI # 24115925

Features

Component: Spacer Hub
Width - Millimeter: 70.18
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.39

Outside Diameter - Millimeter: 86.106
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 2.763

Price Inventory : Available to order
Loading Price
QTY
PS50 X 2 7/8

COMPARE

PS50 X 2 7/8

Description
PS50 2 7/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS50 X 2 7/8

BDI # 239585

Features

Component: Spacer Assembly
Width - Millimeter: 73.025
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.25

Outside Diameter - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 900In-Lbs
Width - Inch: 2.875

Price Inventory : Available to order
Loading Price
QTY
50R STD FLEX ELEMNT WRAPFLEX 0789011

COMPARE

50R STD FLEX ELEMNT WRAPFLEX 0789011

Description
50R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789011 W/FAST

REXNORD

Part # 50R STD FLEX ELEMNT WRAPFLEX 0789011

BDI # 18484394

Features

Component: Element Assembly
Width - Millimeter: 69.596
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.41

Outside Diameter - Millimeter: 239.014
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs
Width - Inch: 2.74

Price Inventory : Available to order
Loading Price
QTY