10JEM
Description
10JEM QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER
Part # 10JEM
BDI # 614008
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
PS110 X 3 1/2
Description
PS110 X 3 1/2 SPCR CTR A ; POR SPACER CENTER ASSY
Part # PS110 X 3 1/2
BDI # 239858
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.5
60R31/35 SPACER HUB C-3.441 WRAPFLEX
Description
60R31/35 SPACER HUB C-3.441 WRAPFLEX ; NON-RETURNABLE 3700400
Part # 60R31/35 SPACER HUB C-3.441 WRAPFLEX
BDI # 24122830
Features
Component:
Spacer Hub
Width - Millimeter:
87.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Outside Diameter - Millimeter:
210.058
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
Width - Inch:
3.441
PS40 X 3 1/2
Description
PS40 X 3 1/2 SPCR CTR AS ; POR SPACER CENTER ASSY
Part # PS40 X 3 1/2
BDI # 238353
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
429In-Lbs
Width - Inch:
3.5
PS100 X 3 1/2
Description
PS100 X 3 1/2 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS100 X 3 1/2
BDI # 239857
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
3.5