Page 1 of 3

Next

Compare
10JEM

COMPARE

10JEM

Description
10JEM QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 10JEM

BDI # 614008

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
Loading Price
QTY
10 N

COMPARE

10 N

Description
10 N QUADRA-FLEX SLEEVE ; NEOPRENE INSERT

MARTIN SPROCKET & GR

Part # 10 N

BDI # 21981331

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Molded | With Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : Available to order
Loading Price
QTY
10JE

COMPARE

10JE

Description
10JE COUPLING SLEEVE ; 7-1/16" OD EPDM

DODGE

Part # 10JE

BDI # 238635

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : Available to order
Loading Price
QTY
10S EPDM ELEMENT #004256

COMPARE

10S EPDM ELEMENT #004256

Description
10JES COUPLING SLEEVE ; 7-1/16" OD EPDM

DODGE

Part # 10S EPDM ELEMENT #004256

BDI # 238649

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : Available to order
Loading Price
QTY
10E

COMPARE

10E

Description
10E COUPLING SLEEVE ; 7.063" OD EPDM

DODGE

Part # 10E

BDI # 240381

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : Available to order
Loading Price
QTY