Page 1 of 2

Next

Compare
SPM4400TS

COMPARE

SPM4400TS

Description
SPM4400TS MOTOR ; 100HP 1790RPM 3PH 60HZ 405TS A4076M TEFC

BALDOR-RELIANCE

Part # SPM4400TS

BDI # 28373077

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 253.492
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4402T-4

COMPARE

SPM4402T-4

Description
SPM4402T-4 MOTOR ; 100HP 3580RPM 3PH 60HZ 405TS A4072M TEFC

BALDOR-RELIANCE

Part # SPM4402T-4

BDI # 28373078

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 253.492
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
XT31002TS

COMPARE

XT31002TS

Description
XT31002TS AC MOTOR ; 100HP 3560RPM 3PH 60HZ 405TS A40060M

BALDOR-RELIANCE

Part # XT31002TS

BDI # 26367382

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 253.492
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2556T-4

COMPARE

EM2556T-4

Description
EM2556T-4 GENERAL PURPOSE AC MOTOR ; 150HP 3540RPM 3PH 60HZ 405TS 4464M OPSB

BALDOR-RELIANCE

Part # EM2556T-4

BDI # 127254

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84402T-4

COMPARE

ECP84402T-4

Description
ECP84402T-4 SEVERE DUTY AC MOTOR ; 100HP 3565RPM 3PH 60HZ 405TS TEFC FOOT

BALDOR-RELIANCE

Part # ECP84402T-4

BDI # 126847

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY