01036ES3ESA90LR
Description
01036ES3ESA90LR DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 01036ES3ESA90LR
BDI # 960013
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
10HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
592858
00312OS3EOW213T
Description
00312OS3EOW213T AC MOTOR ; 3HP 6P RS ODP OWP
Part # 00312OS3EOW213T
BDI # 957985
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Oil Well Pumping Motor | Standard Efficient | High Slip | NEMA Design D | With Screen
Global Part Number GPN:
593386
00518ES3ESA90LR
Description
00518ES3ESA90LR DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00518ES3ESA90LR
BDI # 959430
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
592844
00518ES3ESA90LL
Description
00518ES3ESA90LL DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00518ES3ESA90LL
BDI # 959429
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
593465
Features
Enclosure:
TEAOBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
22.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted