EM2539T-5
Description
EM2539T-5 GENERAL PURPOSE AC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F1
Part # EM2539T-5
BDI # 127210
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP84316T-5
Description
ECP84316T-5 SEVERE DUTY AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC
Part # ECP84316T-5
BDI # 126844
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4110T-5
Description
ECP4110T-5 SEVER DUTY AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1260M TEFC F1
Part # ECP4110T-5
BDI # 126673
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84115T-5
Description
ECP84115T-5 SEVERE DUTY AC MOTOR ; 50HP 1770RPM 3PH 60HZ 326T TEFC F1
Part # ECP84115T-5
BDI # 126830
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4111T-5
Description
ECP4111T-5 SEVER DUTY AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1
Part # ECP4111T-5
BDI # 126676
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted