FC000404W01DOE
Description
FC000404W01DOE ; GENERAL PURPOSE MOTOR 1HP 1800RPM
Part # FC000404W01DOE
BDI # 24691338
DRS71M4/FG
Description
DRS71M4/FG THREE PHASE MOTOR AC ; 71MM 4POLE CONDENSATION
Part # DRS71M4/FG
BDI # 20290056
FC.50104W01DOE
Description
FC.50104W01DOE ; GENERAL PURPOSE MOTOR 0.5HP 1800RPM
Part # FC.50104W01DOE
BDI # 24727004
EJMM3713T
Description
EJMM3713T PUMP AC MOTOR ; 15HP 3500RPM 3PH 60HZ 215JM 3752M TEFC
Part # EJMM3713T
BDI # 21433239
VEM3581T-5
Description
VEM3581T-5 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 143TC 0519M
Part # VEM3581T-5
BDI # 130881
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.04
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face