20290056
AC Motor
SEW EURODRIVE
SEW EURODRIVE
DRS71M4/FG
SEW EURODRIVE SEW EURODRIVE
Description
DRS71M4/FG THREE PHASE MOTOR AC ; 71MM 4POLE CONDENSATION
AC Motor; 7 Series Integral; 4 Pole; 0.55KW; 50HZ; 1380RPM Speed; Standard Efficiency; IE1; 3.8NM; Foot Mounted; 19MM Shaft Diameter; 40MM Shaft Length; 71MM Foot Height; Copper/Aluminum Die-Cast Rotor Cage
Part #
DRS71M4/FG
BDI #
20290056
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/DRS71M4-FG/p/20290056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.045
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.seweurodrive.com
Product Detail
AC Motor
Product Specification
7 Series Integral; 4 Pole; 0.55KW; 50HZ; 1380RPM Speed; Standard Efficiency; IE1; 3.8NM; Foot Mounted; 19MM Shaft Diameter; 40MM Shaft Length; 71MM Foot Height; Copper/Aluminum Die-Cast Rotor Cage
Long Description
AC Motor; 7 Series Integral; 4 Pole; 0.55KW; 50HZ; 1380RPM Speed; Standard Efficiency; IE1; 3.8NM; Foot Mounted; 19MM Shaft Diameter; 40MM Shaft Length; 71MM Foot Height; Copper/Aluminum Die-Cast Rotor Cage