Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
594249
Mounting Method:
Square Face
PCQ105H
Description
PCQ105H PUMP MOTOR ; 0.50HP 3600RPM 1PH 60HZ 115/230V
Part # PCQ105H
BDI # 965845
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
593182
Mounting Method:
Square Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.102
Sync RPM:
2000
Hertz:
Not Available
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
10.394
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
SSBSM80C-475CA
Description
SSBSM80C-475CA MOTOR ; 30 LB. IN. SS BSM SERVO MOTOR
Part # SSBSM80C-475CA
BDI # 21923826
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.956
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Servo Motor
Mounting Method:
Square Face
BSM90N-175BA
Description
BSM90N-175BA ; BSM90N-175BA T'STAT BRAKE
Part # BSM90N-175BA
BDI # 21922104
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.945
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
9.11
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face