Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.313
Sync RPM:
1750
Shaft Diameter - Millimeter:
7.95
Overall Length - Inch:
6.313
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/12HP
Mounting Method:
C-Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Washdown
Mounting Method:
C-Face
33-2336Z118
Description
33-2336Z118 DC MOTOR ; .25HP 1750RPM DC 42CZ 3320P TENV F1 N
Part # 33-2336Z118
BDI # 20106309
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.41
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F1 Face
34-6549-3662G1
Description
34-6549-3662G1 MULTI PHASE MOTOR AC ; .56 KWHP 1750RPM DC D80C 3428P TEFC B14
Part # 34-6549-3662G1
BDI # 20104228
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
13.55
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
B14 Face
33-2479Z118G1
Description
33-2479Z118G1 DC MOTOR ; .18 KW 1750 1/MINRPM DC D71D 3320P TENV
Part # 33-2479Z118G1
BDI # 20106399
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.55
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.97
Overall Length - Inch:
11.6
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.18HP
Mounting Method:
B35 Face