CHC565A
Description
CHC565A HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1075RPM 1PH 60HZ 56 3535C TEAO F1 N
Part # CHC565A
BDI # 126021
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
CHC244A
Description
CHC244A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1700RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # CHC244A
BDI # 126004
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient
36R604N176G1
Description
36R604N176G1 MULTI PHASE AC MOTOR ; 2.2KW 1755RPM 3PH 60HZ D100LZ
Part # 36R604N176G1
BDI # 21545293
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.984
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24.994
Overall Length - Inch:
16.36
Base to Center of Shaft - Millimeter:
101.6
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
B3 Face | Rigid
CHM164A
Description
CHM164A AC MOTOR ; .25HP 1140RPM 3PH 60HZ 48YZ 3411M TEAO F
Part # CHM164A
BDI # 126025
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
CHM264A
Description
CHM264A AC MOTOR ; .33HP 1140RPM 3PH 60HZ 48YZ 3414M TEAO F
Part # CHM264A
BDI # 126027
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Resilient