33-2267Z191
Description
33-2267Z191 DC MOTOR ; .5/.37KWHP 2500 1/MINRPM DC 48CZ 3313P T
Part # 33-2267Z191
BDI # 20106271
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.52
Sync RPM:
2500
Shaft Diameter - Millimeter:
13.208
Overall Length - Inch:
9.19
Current:
DC
Voltage:
110
Inch - Metric:
Inch
Horse Power:
0.67 | 0.496HP
Mounting Method:
F3 Face
34-7779Z753G1
Description
34-7779Z753G1 DC MOTOR ; .25HP 2400RPM DC 48CZ 3416P TENV F3 N
Part # 34-7779Z753G1
BDI # 21779997
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F3 Face
33-2416Z207
Description
33-2416Z207 DC MOTOR ; .75HP 2500RPM DC 48CZ 3327P TENV F3 N
Part # 33-2416Z207
BDI # 20176598
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.52
Sync RPM:
2500
Shaft Diameter - Millimeter:
13.208
Overall Length - Inch:
10.78
Current:
DC
Voltage:
110
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F3 Face
33-2254Z207
Description
33-2254Z207 DC MOTOR ; .75/.55KWHP 2500 1/MINRPM DC 48CZ 3327P
Part # 33-2254Z207
BDI # 20106259
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.52
Sync RPM:
2500
Shaft Diameter - Millimeter:
13.208
Overall Length - Inch:
10.78
Current:
DC
Voltage:
110
Inch - Metric:
Inch
Horse Power:
1.005 | 0.737HP
Mounting Method:
F3 Face
33-2641Z102G1
Description
33-2641Z102G1 ; .33HP 1750RPM DC MOTOR
Part # 33-2641Z102G1
BDI # 21779619
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F1 Face