Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.03
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face
33-2500Z282-A
Description
33-2500Z282-A ; .5HP 1750RPM DC 42YZ 3320P TENV F3 BRAKE
Part # 33-2500Z282-A
BDI # 20106417
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.75
Sync RPM:
1750
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.53
Current:
DC
Voltage:
36
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.57
Current:
DC
Voltage:
120
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face
33-2163Z247
Description
33-2163Z247 ; .25HP 1750RPM DC 56C 3313P TEFC F3 N
Part # 33-2163Z247
BDI # 20106227
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.16
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F3 Face
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F3 Face