Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
26.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F1 Face
34-6593-3865-F
Description
34-6593-3865-F ; 1HP 1750RPM DC 56C 3435P TEFC F1 BRAKE
Part # 34-6593-3865-F
BDI # 20107822
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
20.69
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
35P799Z322G1
Description
35P799Z322G1 ; POR .75/1 KWKW 1750RPM DC D90CZ 3524P B
Part # 35P799Z322G1
BDI # 20128499
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1750
Shaft Diameter - Millimeter:
24.003
Overall Length - Inch:
15.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
90.17
Mounting Method:
Rigid | B34 Face
33-2122Z143G1
Description
33-2122Z143G1 ; .5HP 1750RPM DC 56C 3336P TENV F1 N
Part # 33-2122Z143G1
BDI # 20106195
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.34
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
28.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F1 Face